Trane Chiller

Trane Chiller

Trane 75 Ton Chiller Model 2E5K68N R-22, S/N A6E06J1171, 230/460 volts. Length 11 ft. 5 in., Width 4 ft., Height 5 ft. 9 in.
Product Details
  • Stock No: Rd008
  • Manufacturer: Trane
  • Model: 2E5K68N R-22
  • Serial Number: A6E06J1171
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed