Trane Condensing Unit- 50 Ton

Trane Condensing Unit- 50 Ton

Trane Condensing Unit- 50 Ton. Model RAUCC504BG03ADF1, S/N J93A80138. 460 V, 60 Hz, 3 phase. Voltage range: 416-508, Nominal voltages: 440-460-480, Minimum circuit amps: 106, Maximum fuse size: 125. (6) Condenser motor fans: 1 hp, 460 V, 60 Hz, 3 phase, FLA (each): 1.8. Design pressure (psig): hi/lo 450/300. Overall dimensions: 115 in. L x 89 in. W x 82 in. H.

Product Details
  • Stock No: DBPF257.5
  • Manufacturer: Trane
  • Model: RAUCC504BG03ADF1
  • Serial Number: J93A80138
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Condensing Unit- 50 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed