Trane Condensing Unit 60 Ton

Trane Condensing Unit 60 Ton

1990 Trane Condensing Unit- 60 Tons. Model RAUCC604BB031, S/N J90E80889. 460 V, 60 Hz, 3 phase. (4) Scroll Compressors. (6) Condenser fans. Overall dimensions: 128 in. L x 96 in. W x 80 in. H.

Product Details
  • Stock No: ACEU20ff
  • Manufacturer: Trane
  • Model: RAUCC604BB031
  • Serial Number: J90E80889
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Condensing Unit 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed