- Product Details
Trane CRHL100K0HO0 Scroll Compressor
Trane Scroll Compressor - Model: CRHL100K0HO0, Serial No: 6D10M8817, Order No: F17L14. Electrical Charge: 460V/60HZ/3PH. LRA: 98. Utilization Range
Product Details
- Stock No: GENF100
- Manufacturer: Trane
- Model: CRHL100K0HO0
- Serial Number: 6D10M8817
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: CRHL100K0HO0
- Compressor SN: 6D10M8817
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 15
- Width (Inches): 15
- Height (Inches): 23
- Weight (LBS): 160
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















