Trane CRHR500C4A0A0R2J0C0 6-Cylinder Semi-Hermetic Compressor (460 V)

Trane CRHR500C4A0A0R2J0C0 6-Cylinder Semi-Hermetic Compressor (460 V)

Trane 6-Cylinder Semi-Hermetic Compressor. Model: CRHR500C4A0A0R2J0C0. S/N: N98L00297M COM01627. Power supply: 460 V, 396 LRA, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. copper tube (refrigerant suction port). Outlets: (1) 2 in. dia. copper tube (refrigerant discharge port). Overall dimensions: 3 ft. 6 in. L x 2 ft. 1 in. W x 2 ft. 2 in. H.
Product Details
  • Stock No: 80.RB259B.
  • Manufacturer: Trane
  • Model: CRHR500C4A0A0R2J0C0
  • Serial Number: N98L00297M COM01627
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage
Package Details
Compressor Details
  • Compressor Manufacturer: Trane
  • # Compressors in Package: 1
  • Compressor Model: CRHR500C4A0A0R2J0C0
  • Compressor SN: N98L00297M COM01627
Micro Panel Details
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 396
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 25
  • Height (Inches): 26
Additional Product Details
Trane CRHR500C4A0A0R2J0C0 6-Cylinder Semi-Hermetic Compressor (460 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed