- Product Details
Trane CSHS-150 Scroll Compressor
Trane 3-D Trane Scroll Compressor - Model No: CSHS-150. The compressor data plate is not visible.
Product Details
- Stock No: GENF95
- Manufacturer: Trane
- Model: CSHS-150
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: CSHS-150
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 12
- Height (Inches): 21
- Weight (LBS): 123
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!





















