- Product Details
Trane GP673-LM3-GA Scroll Compressor
Trane Scroll Compressor - Model No: GP673-LM3-GA, Serial No: 9084X9K5. Power Supply: 200-230 Volts, 60 Hz, 3 PH. Charged with OIL0027 Trane Oil Kit.
Product Details
- Stock No: GENF97
- Manufacturer: Trane
- Model: GP673-LM3-GA
- Serial Number: 9084X9K5
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Trane
- # Compressors in Package: 1
- Compressor Model: GP673-KM3-GA
- Compressor SN: 9084X9K5
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 10
- Height (Inches): 18
- Weight (LBS): 100
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















