Trane Helirotor Screw Compressor

Trane Helirotor Screw Compressor

(2) 2006 Trane Helirotor Screw Compressors. Model: CHHP0N2TKE0N134A. Refrigerant: R-134A. Power supply: 400/460 V, 354/346 LRA (WYE connection), 1089/1065 LRA (Delta connection), 50/60 Hz, 3 phase. *Note: both units have water damage, one has been disassembled. Overall dimensions: 4 ft. 1 in. L x 1 ft. 8 in. W x 2 ft. 5 in.(ACN230).

Product Details
  • Stock No: AVCL002
  • Manufacturer: Trane
  • Model: CHHP0N2TKE0N134A
  • Serial Number: UA6C4251 and UA6C4253
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Trane Helirotor Screw Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed