Trane Penthouse Climate Changer-10 Ton

Trane Penthouse Climate Changer-10 Ton

Trane Penthouse Climate Changer-10 Ton. Model PCC10A-1B1A1AZAZNE. S/N B3C00273. Type 2890-10. Heater unit and condenser. Filter size: 20 in. x 25 in. x 2 in. Overall dimensions: 446 in. L x 83 in. W x 57 in. H.(H18).

Product Details
  • Stock No: ER083
  • Manufacturer: Trane
  • Model: PCC10A-1B1A1AZAZNE
  • Serial Number: B3C00273
  • Unit Nominal Tons (TR): 10
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 446
  • Width (Inches): 83
  • Height (Inches): 57
Additional Product Details
Trane Penthouse Climate Changer-10 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed