Trane Penthouse Climate Changer-14 Ton

Trane Penthouse Climate Changer-14 Ton

Trane Penthouse Climate Changer-14 Ton. Model PCC 14A-1B1A1AZAZXF. S/N B3C00270. Type 2890-14. Marathon motor. Model Al-184TTDR7026BD, Frame 184T, type TDR-BE, 5 hp, 3 phase, 1,745 rpm, 230/460 V, 21-19.6/9.8 amps. Overall dimensions 149 in. L x 97 in. W x 66 in. H.
Product Details
  • Stock No: ER082
  • Manufacturer: Trane
  • Model: PCC 14A-1B1A1AZAZXF
  • Serial Number: B3C00270
  • Unit Nominal Tons (TR): 14
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 21-19.6/9.8
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 149
  • Width (Inches): 97
  • Height (Inches): 66
Additional Product Details
Trane Penthouse Climate Changer-14 Ton
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed