Trane RTAC-1554 Air-Cooled Chiller (155 Tons)

Trane RTAC-1554 Air-Cooled Chiller (155 Tons)

Trane Air-Cooled Series R Chiller. Model: RTAC-1554-UR0N-UAFN-N1TX-1TDN-NN0E-N10N-N0EX-N. Serial No: U09H05406. Type of Use: Outdoor. Design Pressure(PSIG): High Side: 350, Low Side: 200. Refrigerant Type: R134A. Rated Voltage/Hz/Ph: 460 Volts, 60Hz, 3 Ph. Total Tonnage: 155.
Product Details
  • Stock No: FSEB01
  • Manufacturer: Trane
  • Model: RTAC-1554-VR0N-UAFN-N1TX-1TDN-NN0E-N10N-N0EX-N
  • Serial Number: U09H
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 155
  • Number of Compressors: 2
  • Compressor Descriptions: (2) Trane Helical Rotary Hermetic Compressor: Model: CHHP0M2TKH0N092A, Serial No: UA9G1820. Capacity: 85 Tons. Motor Voltage: 460v/60Hz/3Ph. Total HP: 123.3/0.92Kw.
  • Total Compressor Horsepower: 123.3
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 9
  • If Multiple Motors, Motor Descriptions vs specs: (9) Fan Motors: HP: 1.25, Volts: 460, Hz: 60, FLA: 3.0.
Dimensions:
  • Length (Inches): 232
  • Width (Inches): 89
  • Height (Inches): 96
  • Weight (LBS): 11,456
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Trane RTAC-1554 Air-Cooled Chiller (155 Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed