Trane RTAC Air-Cooled Series R Chiller (140 TR)

Trane RTAC Air-Cooled Series R Chiller (140 TR)

Used Trane Air-Cooled Series R Chiller. Model: RTAC-1404-UJ0N-UAFN-N1NY-1TDN-RA5E-N. Serial No: U05A09501. Nominal Tons: 140. Rated Voltage: 460/60/3. Refrigerant: R134A. Design Pressure: High Side: 350, Low Side: 200.
Product Details
  • Stock No: FSEC01
  • Manufacturer: Trane
  • Model: RTAC-1404-UJ0N-UAFN-NINY-1TDN-RA5E-N10N-N0EX-N
  • Serial Number: U05A09501
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
  • Unit Nominal Tons (TR): 140
  • Unit CFM (CFM): 9,625
  • Number of Compressors: 2
  • Compressor Descriptions: (2) Screw Compressors: 70 Ea Nominal Size @ 60 Hz.
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 8
  • If Multiple Motors, Motor Descriptions vs specs: (8) Fans: 460 V, 60 Hz, Ph: 3, Hp: 1.5, FLA Ea: 3.0.
Dimensions:
  • Length (Inches): 188
  • Width (Inches): 89
  • Height (Inches): 94
  • Weight (LBS): 13,426
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing screen on the control panel.
Trane RTAC Air-Cooled Series R Chiller (140 TR)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed