Trane Water Cooled Chiller- 80 Ton

Trane Water Cooled Chiller- 80 Ton

1990 Trane Water Cooled Chiller. Model: CGWCC80GNJJ423GPT, S/N: U90L03369. Refrigerant: R-22. Electrical requirements: 200 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400A. 1990 Insulated chiller barrel: National Board No: 5371, S/N: 5371. MAWP: 300 psi @ 300 °F, MDMT: -40 °F @ 120 psi. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 6 ft. 4 in. H.(ACN438)

Product Details
  • Stock No: ACEU04x
  • Manufacturer: Trane
  • Model: CGWCC806RGNJJ423GPT
  • Serial Number: U90L03369
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Water Cooled Chiller- 80 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed