Traulsen Double Door Refrigerator - 16.7 cu. ft.

Traulsen Double Door Refrigerator - 16.7 cu. ft.

Traulsen Double Door Refrigerator with Stainless Steel Countertop. Model: UHT60-LR. Serial: T60335G07. Electrical: 115V, 60 Hz, Single Phase, 6.7 amps. Refrigerant R-134A, 12 oz. Counter top height 36.5 inches. Overall dimensions: 5 ft. Wide x 31 in. Deep x 40 in. High. (ACN30)

Product Details
  • Stock No: NOI1702
  • Manufacturer: Traulsen
  • Model: UHT60-LR
  • Serial Number: T60335G07
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 60
  • Height (Inches): 40
  • ACN: 30
Additional Product Details
Traulsen Double Door Refrigerator - 16.7 cu. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed