Traulsen Upright Double Door Freezer

Traulsen Upright Double Door Freezer

Traulsen Upright Double Door Freezer. Model: SG13000. All stainless steel, on wheels, (2) compartments, with following dimensions: 1 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 3-1/2 H. Includes 3 removable wire shelves. Power requirements: 115 V, 10.7 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 6 ft. 11-1/4 in. H.

Product Details
  • Stock No: BNCA029.2
  • Manufacturer: Traulsen
  • Model: SG13000
  • Serial Number: T821940I97
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Traulsen Upright Double Door Freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed