Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)

Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)

Travaini Pump: Pump Type: TBH 653/2-C/6E, Serial No: CA11-3181. Head Capacity 50 to 1120 ft. Features Low Vibration and Noise level for Maximum Reliability.. Pump Size 65. Vertical PN40 Flanges. Baldor Motor: Cat No: EM4110T, Spec: 12H013Y276, Cust: P/N, Encl: TEFC, Cc: 010A, Frame: 324T, Ser No: C110120637, HP: 40, RPM: 1775, Class F, HZ: 60, PH:3, Des: B, Volts: 230/460, Code: H, Amps: 96/48, Usable at 208 102A, Rating: 40C AMB-CONT, Nema Nom Eff: 94.1.
Product Details
  • Stock No: GENF07
  • Manufacturer: Travaini
  • Model: 653/2-C/GR
  • Serial Number: CA11-3181
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 190
  • Max Speed RPM: 1775
  • Minimum Temperature (F): 14
  • Maximum Temperature (F): 320
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.375
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.375
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 96/48
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T
Dimensions:
  • Length (Inches): 59
  • Width (Inches): 26
  • Height (Inches): 24
  • Weight (LBS): 976
  • # of Pieces for Shipping: 1
Additional Product Details
Travaini 653/2-C/GR Vacuum Pump (40 HP, 190 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed