Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton

Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton

Trenton Refrigeration 3-Fan Evaporator Unit . Model: TLP105DED. Rated capacity: 12,390 BTUH at 20°F with a 10°F TD. Displacement: 2,400 cfm. Electric defrost with 3,550 watt heater. Power supply: 208/230 V. (3) Fan motors: 1/20 hp. Overall dimensions: 5 ft. 9 in L x 1 ft. 4 in. W x 1 ft. 4-3/4 in. H. (ACN14a).
Product Details
  • Stock No: MDBC306
  • Manufacturer: Trenton Refrigeration
  • Model: TLP105DED
  • Serial Number: 30105888
Evaporator Coil Details
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 1,239.00
  • Est. Tons (TR) @10TD Frosted: 1.03
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trentons Refrigeration 3-Fan Evaporator Unit - 1 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed