Trerice 690B Pressure Gauge (150 PSI)

Trerice 690B Pressure Gauge (150 PSI)

Trerice 690 Commercial Pressure Gauge. Model: 690B Brass Internal. Size: 3-1/2 in Dial Size. Stainless Stem Mtd Flangeless Case LM, 1/4" NPT. Pressure Rating: 150 PSI & KPA.
Product Details
  • Stock No: KSIC101
  • Manufacturer: Trerice
  • Model: 690B
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 4
  • Height (Inches): 3
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Trerice 690B Pressure Gauge (150 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed