Trerice Pneumatic Ball Valve

Trerice Pneumatic Ball Valve

Trerice Pneumatic Ball Valve. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 2 in. L x 3-1/2 in. W x 3 ft. 4 in. H. RTD

Product Details
  • Stock No: OI270.
  • Manufacturer: Trerice
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 3.5
  • Height (Inches): 40
Additional Product Details
Trerice Pneumatic Ball Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed