Tri-Blender

Tri-Blender

Tri-Blender, Model F2116MDG840-S, S/N 147021-01, Funnel Top Diameter 22 in. ID to 2 in. connection 20 in. H, 3 hp 230/460 volts 3,505 rpm with spare motor 3 hp 230/460 volts 3,505 rpm, 1-1/2 in. outlets 3 in. inlet to blender, 34 in. L x 26 in. W x 61 in. H

Product Details
  • Stock No: 65.IFTR1
  • Manufacturer: Not Specified
  • Model: F2116MDG840-S
  • Serial Number: 147021-01
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Blender
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed