Tri-Clover 1 HP Pump Model C114

Tri-Clover 1 HP Pump Model C114

Tri-Clover 1 hp Pump. Model C114. S/N Z0050. 1-1/2 in. x 1-1/2 in. Stainless steel threaded head.

Product Details
  • Stock No: CCFP155.
  • Manufacturer: Tri-Clover
  • Model: C114
  • Serial Number: Z0050
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Tri-Clover 1 HP Pump Model C114
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed