Tri Clover 15 HP Centrifugal Pump Model SP44 10MD-S

Tri Clover 15 HP Centrifugal Pump Model SP44 10MD-S

Tri Clover 15 hp Centrifugal Pump. Model SP441 0MD-S. Materials of construction: stainless steel. Flow rate for new pump is 765 gpm with required horsepower at 30 ft. head. Discuss with salesperson your process and product to determine if this refurbished pump could handle your specific duty. Tri Clover SP pumps are suited to applications in the pharmaceutical, biotechnology, fine chemical, food, beverage and dairy processing industries, where sanitary standards and corrosion resistance are issues. Overall Dimensions: 32 in. L x 24 in. W x 23 in. H. (ACN94a-84).

Product Details
  • Stock No: ENDX681.1a
  • Manufacturer: Tri-Clover
  • Model: SP44 10MD-S
  • Serial Number: U0462
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover 15 HP Centrifugal Pump Model SP44 10MD-S
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed