Tri-Clover 7-1/2 HP Pump Model SP216SD-S

Tri-Clover 7-1/2 HP Pump Model SP216SD-S

Tri-Clover 7-1/2 hp Pump. Model SP216SD-S. S/N M9158. 2 in. x 1-1/2 in. Clamp type. Stainless steel head.

Product Details
  • Stock No: CCFP156.
  • Manufacturer: Tri-Clover
  • Model: SP216SD-S
  • Serial Number: M9158
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Tri-Clover 7-1/2 HP Pump Model SP216SD-S
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed