Tri Clover C-Series Sanitary Centrifugal Pump

Tri Clover C-Series Sanitary Centrifugal Pump

Tri Clover C-Series Sanitary Centrifugal Pump. Model: C216TD18T-S. S/N: W0447. Nominal Capacity: 280 gpm @ 3500 rpm or 140 gpm @ 1750 rpm. Impeller diameter: 6 in. The C-series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. A great value, the C-series pump maintains an integral Clean-In-Place design as standard. Inlet: (1) 2 in. dia. ACME fittings. Outlet: (1) 1 ½ in. dia. ACME fittings. Overall dimensions: 1 ft. 10 in. L x 10 ½ in. W x 10 ½ in. H. (ACN27a)

Product Details
  • Stock No: OIP128.
  • Manufacturer: Tri-Clover
  • Model: C216TD18T-S
  • Serial Number: W0447
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover C-Series Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed