Tri Clover C216 Centrifugal Pump

Tri Clover C216 Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C216MD21T-S. S/N: Z4298. Impeller diameter: 4-1/2 in. Tri Clamp fitting ports: Inlet 1-1/2 in. Outlet: 2 in. Reliance Electric motor: 7-1/2 hp, 3505 rpm, 230/460 V, 20.4/10.2 amps, 215TC Frame, 60 Hz, 3 phase. The C-series pump is the original, all-purpose, sanitary process centrifugal pump. Its practical design and flexibility have provided processors with strong performances in thousands of applications. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 2 in. H.
Product Details
  • Stock No: AANF269B
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-S
  • Serial Number: Z4298
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover C216 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed