Tri-Clover C216 Stainless Centrifugal Pump - 10 HP

Tri-Clover C216 Stainless Centrifugal Pump - 10 HP

Tri-Clover Stainless Steel Centrifugal Pump – 10 HP. Model C216MF21T-S. Serial M3699. Motor specs: 10 HP, 3600 RPM, 230/460V, 23/11.5 amps, 3-phase, 60 Hz. Inlet / outlet (in.): 2.5 / 1.5. Overall dimensions: 24 in. L x 13 in. W x 12 in. H.

Product Details
  • Stock No: KSLW585.1a
  • Manufacturer: Tri-Clover
  • Model: C216MF21TS
  • Serial Number: M3699
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover C216 Stainless Centrifugal Pump - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed