Tri Clover C218 Centrifugal Pump

Tri Clover C218 Centrifugal Pump

Tri Clover C218 Centrifugal Pump. Model: C218MD18T-S. S/N: N6045. Capacity: 140 gpm. Impeller diameter: 6 in. Electric Motor, 3 hp, 1730 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 2 ft. 5 in. L x 1 ft. 1 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: DSLP528.1
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S
  • Serial Number: N6045
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover C218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed