Tri Clover C218 Centrifugal Pump

Tri Clover C218 Centrifugal Pump

Tri Clover C218 Centrifugal Pump. Model: C218SD14TT-S. S/N: Y8466. 316 stainless steel. Capacity: 115 gpm @ 12 psi and 28 tdh. Impeller diameter: 6 in. Seal option: Single mechanical seal. Reliance Electric Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.4-6.4/3.2 amps, 60 Hz, 3 phase. Applications where C218 pumps are widely used are in the dairy processing and beverage industries as well as the biotechnology, pharmaceutical, food, and chemical fields. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 30 in. L x 17 in. W x 38-1/2 in. H.

Product Details
  • Stock No: OIP068.
  • Manufacturer: Tri-Clover
  • Model: C218SD14TT-S
  • Serial Number: Y8466
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover C218 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed