Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP

Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP

Tri Clover Stainless Steel Centrifugal Pump – 7.5 HP. Model: C218MD21TS. Serial: V6341. Impeller diameter: 7 inches. Mounted on S/S Base. Motor specs: 7.5 HP, 3500 RPM, 230/460V, 20.8/10.4 Amps, 60 Hz, 3-phase. Inlet/Outlet: 2 in. / 1.5 in. tri-clamp.

Product Details
  • Stock No: KSLW475.1a
  • Manufacturer: Tri-Clover
  • Model: C218MD21TS
  • Serial Number: V6341
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover C218 Stainless Steel Centrifugal Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed