Tri-Clover Centrifugal Pump (2 HP)

Tri-Clover Centrifugal Pump (2 HP)

Tri-Clover Tri-Flo Centrifugal Pump - Pump is missing Data Plate. Stainless Steel Impeller Diameter: 5 in. Inlet Dia: 3 in. Outlet Dia: 2 in. Reliance Electric Motor - Serial: P56X3160G, PH: 3, HP: 2, RPM: 1725, Volts:230/460, AMPS: 5.4/2.7, Hz: 60, SF: 1.15.
Product Details
  • Stock No: GENF83
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 5
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FD56C
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 15
  • Height (Inches): 12
  • Weight (LBS): 110
  • # of Pieces for Shipping: 1
Additional Product Details
Tri-Clover Centrifugal Pump (2 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed