Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C114MD56T. S/N: 253629-01. Pump capacity: 57.5 gpm at 30 ft. Impeller: 3 in. diameter. The C Series features and benefits; hydraulically balanced seal reduces pressure at sealing, surface, that means less seal wear for longer life and less downtime, an easy-to-clean, open-type impeller delivers smoother pumping performance, pump takedown is fast and easy, no tools are required, casing is secured with a quick-opening clamp, impeller is secured via a retainer pin. Leeson Motor, 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz. Inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 19 in. L x 9 in. W x 10 in. H.

Product Details
  • Stock No: BFLV151B.
  • Manufacturer: Tri-Clover
  • Model: C114MD56T
  • Serial Number: 253629-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed