Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model CS216MD14-S, S/N 9143528003E. 316 stainless steel construction. Pump has a 4 in. dia. impeller. Inlets/Outlets: (1) 2 in. and (1) 2-1/2 in., Tri-Clover Motor- .75 hp, 1,750 rpm, 230/460 V, 2.8/1.4 amps, 60 cycle, 3 phase. Overall dimensions: 23 in. L x 10 in. W x 12 in. H.

Product Details
  • Stock No: CCFP124.
  • Manufacturer: Tri-Clover
  • Model: CS216MD14-S
  • Serial Number: 9143528003E
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed