- Product Details
Tri Clover Centrifugal Pump
Tri Clover Centrifugal Pump. Model: C216. S/N: 410602400. Capacity: up to 205 gpm. Impeller diameter: 4- 3/4 in. Stainless Steel Electrical Motor, 10 hp, 3490 rpm, 230/460 V, 19/9.5 amps, 60 Hz, 3 phase. C-series pumps deliver dependable performance under any low-viscosity application. They feature a practical low maintenance design and can handle viscous products at elevated GPM and pressure ratings. Applications include: pharmaceutical, biotechnology, fine chemical, food and beverage industries. Inlets: (1) 2-1/2 in. Outlets: (1) 1-1/2 in. Overall dimensions: 20-1/2 in. L x 9 in. W x 11 in. H.
- Stock No: CCFP506.
- Manufacturer: Tri-Clover
- Model: C216
- Serial Number: 410602400
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










