Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C216MD21T-9. S/N: 124656. Impeller diameter: 5 in. Reliance Electric Motor, 7.5 hp, 3500 rpm, 230/460 V, 20.8/10.4 amps, 60 Hz, 3 phase. Allen Bradley PowerFlex 70 Control Panel with push buttons and digital display. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. S-Line. Overall dimensions: 32 in. L x 17 in. W x 43 in. H.

Product Details
  • Stock No: DPLS146.2
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-9
  • Serial Number: 124656
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed