Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model C114MDG14T-S, S/N 128518-01, Inlet 1-½ in. Outlet 1-½ in. Motor: Reliance, 2 hp, 3,450 rpm, 208-230/460 volt, 5.8-5.6/2.8 amps, 60 hz, 3 phase, FJ145TC Frame. Includes On/Off switchbox with power cord and plug. Overall dimensions: 23 in. W, 31 in. L, 38 in. H.(H9).
Product Details
  • Stock No: END81596.5
  • Manufacturer: Tri-Clover
  • Model: C114MDG14T-S
  • Serial Number: 128518-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed