Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: 0216MD18T-S-3-36, SN: S05689. Impeller diameter: 5-1/2 in. Single mechanical seals. Baldor Industrial Motor: 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, 3 phase. Inlets/outlets: (1) 2 in. threaded fitting, (1) 2 in. Q-line fitting. Overall dimensions: 23 in. L x 12 in. W x 15 in. H.

Product Details
  • Stock No: HDBA201.
  • Manufacturer: Tri-Clover
  • Model: 0216MD18T-S-3-36
  • Serial Number: S05689
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed