Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model SP328ME-00B-S. S/N E3152. 3 in. Inlet, 2 in. Outlet, 7 in. Impeller with water flush double mechanical seals. Ajax Motor, S/N: 60942554, 7.5 hp, 1,800 rpm, 220/460 V, 60 Hz, 20/10 amps, 3-phase. Overall Dimension: 44 in. L x 19 in. W, x 16 in. H.

Product Details
  • Stock No: OIP024b.
  • Manufacturer: Tri-Clover
  • Model: SP328ME-00B-S
  • Serial Number: E3152
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed