Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model: C216MD21T-S-KX, S/N: 260831-01. Flow rate for new pump is 100 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: Single mechanical seals. Impeller diameter: 5 in. Motor, 10 hp, 1725 rpm 230/460 V, 26/13 amps, 3 phase. Inlets: (1) 2 in. dia. Q-line fitting. Outlets: (1) 1-1/2 in. dia. Q-line fitting. Overall dimensions: 2 ft. 2 in. L x 1 ft. 1 in. W x 1ft. 2 in. H.
Product Details
  • Stock No: OIP044.
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-S-KX
  • Serial Number: 260831-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed