Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model: C216MD21T-S, S/N: R2344. Impeller diameter: 5 in. Single mechanical seals. Inlets: (1) 1-1/2 in. dia. Q-line fitting. Outlet: (1) 1 in. dia. Q-line fitting. Overall dimensions: 26 in. L x 14 in. W x 12-1/2 in. H.

Product Details
  • Stock No: OIP066.
  • Manufacturer: Tri-Clover
  • Model: C216MD21T-S
  • Serial Number: R2344.
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed