Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump, Model C218MD18T-S, S/N M3503, Inlet 2 in. Outlet 1-½ in. Motor: Reliance, 3 hp, 1,730 rpm, 230/460 volt, 9.20/4.60 amps, 60 Hz, 3 phase, 184 T Frame.
Product Details
  • Stock No: RLOL307.3
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S
  • Serial Number: M3503
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed