Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump

Tri-Clover Centrifugal Pump. Model: C218MD18T-5-3-18, S/N: S04106. Impeller diameter: 8 in. Reliance Electric Motor: 3 hp, 1730 rpm (final), 240/460 V, 9.2/4.6 amps, 60 Hz. Inlets: (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. Q-line fitting. Overall dimensions: 23 in. L x 13-1/2 in. W x 15 in. H.

Product Details
  • Stock No: RLOL318.4
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S-3-18
  • Serial Number: S04106
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed