Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C4410SD25TT-70ND-01U-08IN. S/N: 583045-01. Pump capacity: 440 gpm. Reliance electric motor, 15 hp, 1765 rpm, 230/460 V, 36.2/18.1 amps, 60 Hz, 3 phase. Pump inlet/outlet: 4 in. 'S' line. Typical beverages applications; carbonated soft drinks (final product), fruit juice, wine, cider, coffee and tea, still water, drinking water. Typical food applications: condiment sauces, soups, vegetable and pressed oils, vinegar, desserts, whey transport. Overall dimensions: 35 in. L x 20 in. W x 25 in. H.

Product Details
  • Stock No: SFEP195K.5
  • Manufacturer: Tri-Clover
  • Model: C4410SD25TT-70ND-01U-08IN
  • Serial Number: 583045-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed