Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C44-10MD25T-S, S/N: 01344-01. Capacity: 300 gpm. Impeller dia: 6 in. Single mechanical seals. Baldor Industrial Motor: 15 hp, 1760 rpm, 230/460 V, 38.8/19.4 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3-1/2 in. dia. Overall dimensions: 31 in. L x 14 in. W x 22 in. H.

Product Details
  • Stock No: tGHFI04.
  • Manufacturer: Tri-Clover
  • Model: C44-10MD25T-S
  • Serial Number: 01344-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed