Tri Clover Flo-Diversion Valve

Tri Clover Flo-Diversion Valve

Tri Clover Flo-Diversion Valve, model no. 262D121, sz. 2 1/2, serial no. 54512, 50 psi max valve air supply, 100 psi max product supply, 220V.

Product Details
  • Stock No: 35.136
  • Manufacturer: Tri-Clover
  • Model: 262D121
  • Serial Number: 71
Previous Refrigerant
Motor Details
  • Motor Voltage: 220
Dimensions:
Additional Product Details
Tri Clover Flo-Diversion Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed