- Product Details
Tri-Clover / Ladish Co. Sanitary Centrifugal Pump - 2 HP
Tri-Clover / Ladish Co. Sanitary Centrifugal Pump. Model: SP216TF-S. Serial: K3586. U.S. Electrical Varidrive Motor: 2 HP, 208-220/440V, 60 Hz, 3-phase, 985-3940 RPM. The SP216 series pump can have flowrates up to 275 GPM and 175 ft head (with proper RPM, impeller size, and motor HP). Seal type F: external balanced carbon with water flush. Sanitary bevel seat flanges. Overall dimensions: 45 in. L x 17 in. W x 22 in. H.
- Stock No: SIKH015
- Manufacturer: Tri-Clover
- Model: SP216TF-S
- Serial Number: K3586
- Pump Type: Centrifugal
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









