Tri-Clover Ladish Co. Tri-Blender - 3 HP

Tri-Clover Ladish Co. Tri-Blender - 3 HP

Alfa Laval / Tri-Clover Ladish Co. Tri-Blender model F2116MD-2 ½ HP- TE, serial VO987 with SEW Eurodrive motor 3HP, 460V, 235-1720 RPM, 60 Hz, 3-phase. (H)

Product Details
  • Stock No: NMCN030D
  • Manufacturer: Tri-Clover
  • Model: F2116MD-2 ½ HP- TE
  • Serial Number: VO987
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Ladish Co. Tri-Blender - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed