Tri-Clover Pneumatic Regulating Valve

Tri-Clover Pneumatic Regulating Valve

Tri-Clover Pneumatic Regulating Valve. Model: 771S-10M-14P-1.5-316L. Valve is: Normally open, short stroke, lower T Tri-clamp, 316 stainless steel. The air-operated throttling valve is ideal for high volume, sanitary liquid processing applications where precision control of flow rate or pressure is required. The valves have a sanitary and flexible design allowing it to be used in a wide range of metering, blending, weighing and filling system applications. The valve is remote-controlled by means of compressed air. It has few and simple moveable parts which results in a very reliable valve. The valve is operated by means of a pneumatic actuator. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 9 in. L x 6 in. W x 5 in. H.

Product Details
  • Stock No: HDSC264.3a
  • Manufacturer: Tri-Clover
  • Model: 771S-10M-14P-1.5-316L
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Pneumatic Regulating Valve
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed