Tri-Clover Positive Displacement Pump (20 HP)

Tri-Clover Positive Displacement Pump (20 HP)

Tri-Clover Positive Displacement Pump. Sterling Electric motor: 20 Hp, 1750 Rpm, 230/460 V, 48.3/24.15 A, 60 Hz, 3 Phase. Sterling Electric drive: 20.0 input Hp, 1800/238 Rpm in/out, 7.1 ratio. Overall dimensions: 5 ft. L x 1 ft. 10 in. W x 2 ft. 1-1/4 in. H.

Product Details
  • Stock No: RCJF1632F
  • Manufacturer: Tri-Clover
Pump Details
  • Pump Type: Positive Displacement
  • Drive Ratio: 7.1
  • Max Speed RPM: 238
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Sterling
  • Motor Horsepower(HP): 20
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 48.3/24.15
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256TC
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 22
  • Height (Inches): 25.25
Additional Product Details
Tri-Clover Positive Displacement Pump (20 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed