- Product Details
Tri Clover Positive Displacement Pump
Tri Clover Positive Displacement Pump. Model: PR125. Maximum capacity @ 20 psi: 120 gpm. Displacement per Revolution: 0.30 gal. Baldor Industrial Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps 60 Hz, 3 phase. Drive, ratio: 4.1, rpm out: 429 (final). Tri-Clover positive displacement pumps handle high viscosity products at elevated GPM and pressure ratings, provide longer seal and rotor life, reduce maintenance costs and downtime, perform effectively on suction lift service, and handle liquids and semi-solids with entrained vapors. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 4ft. 1/2 in. L x 1 ft. 6 in. W x 1 ft. 6-1/2 in. H.
Product Details
- Stock No: DCBJ624.2a
- Manufacturer: Tri-Clover
- Model: PR125
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











