Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. Model: PR60-2-TC1-4-ST-S. Flow rate for new pump is 60 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 5-3/4 in. rotors. Inlet/outlet: (2) 2 in. ACME. Overall dimensions: 1 ft. 3-1/2 in. L x 9-3/4 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: EFMA01
  • Manufacturer: Tri-Clover
  • Model: PR60-2-TC1-4-ST-S
  • Serial Number: U1329
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed